Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Super-Safeway Plug Non-Nema 15A/125V10A/ (Discontinued)

  • Mfr # 1301410007
  • Zoro # G105787964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410007
Zoro #
G105787964
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway Plug
Maximum Voltage
250 V
Max. Voltage
250V
Standards
CSA Certified; UL E174525SP
Current Rating
10 A; 15 A
Series
130141
Connector Type
Male
Type
Plug
Flange
No
GFCI
No
Flip Lid
No
Locking Blade
No
Voltage - Maximum
125V / 250V
NEMA Configuration
Non-NEMA
UL
E174525SP
Lighted Connector
No
Product Name
Super-Safeway
CSA
LR6837
Current - Maximum per Contact
10.0A, 15.0A
Poles
3-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.