Super-Safeway Plug Non-Nema 20A125/250V
Mfr # 1301420002
Zoro # G805995362
product price: $34.99
/eaSold in multiples of 3 for $104.97
Key Features
Locking Blade
Yes
Poles
3-pole/3-wire
UL
E10176
Voltage - Maximum
125V / 250V
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420002
Zoro #
G805995362
UPC #
-
Country of Origin
Mexico
Details
Locking Blade
Yes
Poles
3-pole/3-wire
UL
E10176
Voltage - Maximum
125V / 250V
Gender
Male
CSA
LR6837
Current - Maximum per Contact
20.0A
Product Name
Super-Safeway
Flange
No
NEMA Configuration
Non-NEMA Locking
GFCI
No
Type
Plug
Series
130142
Lighted Connector
No
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.