Zoro Homepage

Super-Safeway Plug Non-Nema 20A125/250V

  • Mfr # 2608

  • Zoro # G905995460


product price: $30.55
/ea
Sold in multiples of 3 for $91.65

Key Features

Product Name
Super-Safeway„¢
Voltage - Maximum
250V
Current - Maximum per Contact
20.0A
Type
Plug
Poles
3-pole/3-wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2608
Zoro #
G905995460
UPC #
78678870490
Country of Origin
Mexico

Details

Product Name
Super-Safeway„¢
Voltage - Maximum
250V
Current - Maximum per Contact
20.0A
Type
Plug
Poles
3-pole/3-wire
CSA
LR6837
UL
E10176
Locking Blade
Yes
Gender
Male
Series
130142
NEMA Configuration
Non-NEMA
Flange
No
Lighted Connector
No
Flip Lid
No
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.