Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Locking Plug, Non-NEMA, 30 A, 208V AC, 4 Pole 2809

Locking Plug, Non-NEMA, 30 A, 208V AC, 4 Pole (Discontinued)

  • Mfr # 2809
  • Zoro # G5622426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2809
Zoro #
G5622426
UPC #
78678870493
Country of Origin
Mexico

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
208V AC
Number of Poles
4
Number of Wires
4
Number of Blades
4
Connection Orientation
Straight
IP Rating
Not Rated
Standards
CSA Listed, UL Listed
Series
130142
GFCI
No
Product Name
Super-Safeway
Gender
Male
Flange
No
Flip Lid
No
Locking Blade
Yes
Lighted Connector
No

Description

Super-Safeway Plug with Locking Blade, 4 Pole/4 Wire, Non-NEMA, 208V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.