Super-Safeway Plug With Locking Blade, 2 Pole/3 Wire, Nema L6-20, 250 V (Discontinued)
- Mfr # 1301410063
- Zoro # G605788348
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410063
Zoro #
G605788348
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
250 V
Current
20 A
Max. Voltage
250V
Current Rating
20 A
Type
Plug
Standards
CSA Certified; UL E10176
Series
130141
Connector Type
Male
Product Name
Super-Safeway
Flip Lid
No
Locking Blade
Yes
NEMA Configuration
NEMA L6-20
Poles
2-pole/3-wire
Lighted Connector
No
Current - Maximum per Contact
20.0A
UL
E10176
Flange
No
GFCI
No
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.