Super-Safeway Plug With Locking Blade, 3 Pole/3 Wire, Non-Nema, 15A/125V
Mfr # 1301410044
Zoro # G105788282
product price: $23.35
/eaSold in multiples of 4 for $93.40
Key Features
Maximum Voltage
250 V
Series
130141
Max. Voltage
250V
Connector Type
Male
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410044
Zoro #
G105788282
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
250 V
Series
130141
Max. Voltage
250V
Connector Type
Male
Type
Plug
Current Rating
10 A; 15 A
Locking Blade
Yes
Poles
3-pole/3-wire
GFCI
No
Voltage - Maximum
125V / 250V
Product Name
Super-Safeway
Current - Maximum per Contact
10.0A, 15.0A
Flange
No
NEMA Configuration
Non-NEMA Locking
Flip Lid
No
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.