Super-Safeway Plug With Locking Blade, 3 Pole/4 Wire, Nema L14-20, 125V/250V (Discontinued)
- Mfr # 1301420009
- Zoro # G505788493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301420009
Zoro #
G505788493
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
250 V
Current
20 A
Series
130142
Connector Type
Male
Standards
CSA Certified; UL E10176
Type
Plug
Current Rating
20 A
Max. Voltage
250V
Flange
No
Flip Lid
No
Lighted Connector
No
Locking Blade
Yes
Current - Maximum per Contact
20.0A
UL
E10176
GFCI
No
Poles
3-pole/4-wire
Product Name
Super-Safeway
CSA
LR6837
Voltage - Maximum
125V / 250V
NEMA Configuration
NEMA L14-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.