Super-Safeway Standard Molded Y Cordset, 2 Pole/3 Wire, Soow 12 Gauge Wire (Discontinued)
- Mfr # 1301540039
- Zoro # G605782964
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301540039
Zoro #
G605782964
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3 ft
Details
Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Max. Voltage
125V
Series
130154
Type
Molded Y Cordset
Connector Type
Male-Female
Current Rating
15 A
GFCI
No
Receptacle Type
Duplex
Lighted Connector
No
Flip Lid
No
Poles
2-pole/3-wire
Flange
No
Locking Blade
No
NEMA Configuration
NEMA 5-15
Cord Type
12/3 SOOW
Current - Maximum per Contact
15.0A
Product Name
Super-Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.