This item is Discontinued.

Woodhead Super-Safeway Standard Molded Y Cordset, 2 Pole/3 Wire Soow Cordset, Nema L5-15, 125 V 1301540056

Super-Safeway Standard Molded Y Cordset, 2 Pole/3 Wire Soow Cordset, Nema L5-15, 125 V (Discontinued)

  • Mfr # 1301540056
  • Zoro # G205782623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301540056
Zoro #
G205782623
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 ft

Details

Item
Molded Y Cordset
Maximum Voltage
125 V
Current
15 A
Type
Molded Y Cordset
Connector Type
Male-Female
Current Rating
15 A
Series
130154
Max. Voltage
125V
NEMA Configuration
NEMA L5-15
Flip Lid
No
Receptacle Type
Duplex
GFCI
No
Product Name
Super-Safeway
Lighted Connector
No
Locking Blade
Yes
Current - Maximum per Contact
15.0A
Flange
No
Cord Type
12/3 SOOW
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.