Zoro Homepage

Telecom And Datacom Connector, 8 Contact(S), Male, Idc Terminal, Locking

  • Mfr # 1300478010

  • Zoro # G205787543


product price: $41.49
/ea
Sold in multiples of 2 for $82.98

Key Features

Type
Field Attachable Connector
Connector Type
Male
Insulation Material
Zinc Die-Cast with Nickel
Maximum Voltage
48 V
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300478010
Zoro #
G205787543
UPC #
-
Country of Origin
Germany

Dimensions

Max. Single Wire Size
24/1 AWG
Min. Single Wire Size
26 AWG
Wire Size (AWG)
26-24/1
Cable Diameter
5.00-9.00mm (.197-.354")
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
24/1 AWG

Details

Item
RJ45 Cat6A
Type
Field Attachable Connector
Connector Type
Male
Insulation Material
Zinc Die-Cast with Nickel
Maximum Voltage
48 V
Current
0.5 A
Maximum Operating Temperature
85 Degrees C
Material
Zinc
Max. Voltage
48V
Series
130047
IP Rating
IP20
Standards
UL E361772
Contact Finish
Gold Plated
Max. Temp.
85°C
Current Rating
0.5 A
Approvals
cCSAus certified
Material - Contact
Brass
Orientation
Straight
Communication Speed
10-Gigabit Ethernet
Temperature Range - Operating
-40°C to +85°C
Material - Plating Mating
Gold
Poles
8
UL
E361772
Material - Coupling Nut
Clear UL 94 V0
Product Name
RJ45 Cat6A
Diagnostics / LEDs
No
Coupling Type
Push to Lock
Keyway
X-coded
Material - Connector Body
Zinc Die-Cast with Nickel
Current - Maximum per Contact
0.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.