Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Type B Ind H12 Blk V0 Bulk Mounted Nbr (Discontinued)

  • Mfr # 1212020017
  • Zoro # G605786535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1212020017
Zoro #
G605786535
UPC #
-
Country of Origin
Ireland

Dimensions

Cable Diameter
4.00-9.00mm
Wire Size (AWG)
16

Details

Item
Field Attachable Connector
Type
Field Attachable Connector
Insulation Material
Polyamide
Maximum Voltage
250 V AC/DC
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Material
Polyamide
Series
121202
Contact Finish
Silver Plated
Standards
UL E218123
Max. Voltage
250V AC/DC
Current Rating
16 A
Max. Temp.
90°C
Hole Center to Center
11 mm
IP Rating
IP67
Diagnostics / LEDs
No
Poles
2
Approvals
cURus - UL Recognized
Material - Contact
Brass
Coupling Type
External Thread
Orientation
90° Angle
Temperature Range - Operating
-40°C to +90°C
UL
E218123
Product Name
mPm
Keyway
None
Material - Plating Mating
Silver
Current - Maximum per Contact
16.0A
Form
B - 11mm
Pitch - Mating Interface
11.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.