Zoro Homepage

Type B Iso Transparent C4 24V

  • Mfr # S92200TC4H0T

  • Zoro # G705927012


product price: $6.99
/ea
Sold in multiples of 10 for $69.90

Key Features

Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S92200TC4H0T
Zoro #
G705927012
UPC #
-
Country of Origin
Ireland

Details

Item
Wire Connector
Insulation Material
Polyamide
Maximum Voltage
24 V
Current
16 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
90 Degrees C
Number of Ports
2
Standards
UL E218123
Material
Polyamide
Series
121209
IP Rating
IP65, IP67
Finish
Silver Plated
Hole Center to Center
1 mm
Keyway
None
Material - Plating Mating
Silver
Material - Contact
Brass
Pitch - Mating Interface
10.00mm
Orientation
90° Angle
Coupling Type
External Thread
Diagnostics / LEDs
Yes
Poles
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.