Ultra-Lock D-Code M12 To Rj45 5M
Mfr # 1300540024
Zoro # G905788208
product price: $74.99
/eaSold in multiples of 2 for $149.98
Key Features
Maximum Voltage
250 V
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
80 Degrees C
Length
5.0m
Type
Double Ended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300540024
Zoro #
G905788208
UPC #
-
Country of Origin
Unknown
Dimensions
Length
5.0m
Mounting Thread Size
PG9
Wire Size (AWG)
24
Details
Item
RJ45,Ultra-Lock (M12)
Maximum Voltage
250 V
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
80 Degrees C
Type
Double Ended
Series
130054
IP Rating
IP67
Orientation
Straight
Product Name
RJ45,Ultra-Lock (M12)
Poles
4
Current - Maximum per Contact
0.5A
Wire/Cable Type
Unshielded PVC
Temperature Range - Operating
-25° to +80°C
Panel Mount
Back
Keyway
D-coded
Coupling Type
Push to Lock
UL
E200650
Material - Component
Nickel-plated Brass
Voltage - Maximum
250V AC/DC
Gender
Female-Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.