Ultra-Lock (M12) Ethernet Receptacle, Fpm M16, Female (Straight), Panel Mount 6.00Mm

  • Mfr # ERWD2U30

  • Zoro # G605966173


product price:  $50.59
/ea
Sold in multiples of 2 for $101.18

Key Features

Max. Voltage
125V
Connector Type
Female
Material
Brass
Max. Temp.
90°C
Current Rating
1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERWD2U30
Zoro #
G605966173
UPC #
-
Country of Origin
Germany

Details

Max. Voltage
125V
Connector Type
Female
Material
Brass
Max. Temp.
90°C
Current Rating
1.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.