Ultra-Lock (M12) Ethernet Receptacle, Fpm Pg9, Female (Straight), Panel Moun
Mfr # ERWD2J30
Zoro # G105982697
product price: $52.15
/ea
Sold in multiples of 2 for $104.30
Key Features
Series
120109
Max. Voltage
125V
Connector Type
Female
IP Rating
IP67
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERWD2J30
Zoro #
G105982697
UPC #
-
Country of Origin
Poland
Dimensions
Mounting Thread Size
M16
Details
Series
120109
Max. Voltage
125V
Connector Type
Female
IP Rating
IP67
Material
Brass
Current Rating
1.5 A
Max. Temp.
90°C
Type
PCB Mount
Coupling Type
Internal Thread
Product Name
Ultra-Lock (M12)
Poles
4
Panel Mount
Front
Keyway
D-coded
Temperature Range - Operating
-25° to +90°C
Material - Component
Nickel-plated Brass
Orientation
Straight
NEMA Rating
NEMA 6
Current - Maximum per Contact
1.5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.