Ultra-Lock (M12) Ethernet Receptacle, Straight Female
Mfr # 1200840030
Zoro # G405782102
product price: $33.95
/eaSold in multiples of 3 for $101.85
Key Features
Series
120084
IP Rating
IP69K
Poles
5
Current - Maximum per Contact
4.0A
Coupling Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200840030
Zoro #
G405782102
UPC #
78172553175
Country of Origin
Poland
Dimensions
Mounting Thread Size
M16 x 1.5
Details
Series
120084
IP Rating
IP69K
Poles
5
Current - Maximum per Contact
4.0A
Coupling Type
Internal Thread
Voltage - Maximum
250V AC/DC
Product Name
Ultra-Lock (M12)
Material - Component
Nickel-plated Brass
NEMA Rating
NEMA 6
Temperature Range - Operating
-25°C to +90°C
Gender
Female
Keyway
Single
Type
PCB Mount
Orientation
Straight
Panel Mount
Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.