Ultra-Lock (M12) Receptacle, 12 Pole, Female, M16X1.5 Mounting Thread, Pcb Pin
Mfr # WRCU46000
Zoro # G005927378
product price: $55.29
/ea
Sold in multiples of 25 for $1,382.25
Key Features
Series
120084
IP Rating
IP69K
Type
PCB Mount
NEMA Rating
NEMA 6
Panel Mount
Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCU46000
Zoro #
G005927378
UPC #
-
Country of Origin
Poland
Dimensions
Mounting Thread Size
M16 x 1.5
Details
Series
120084
IP Rating
IP69K
Type
PCB Mount
NEMA Rating
NEMA 6
Panel Mount
Back
Gender
Male
Material - Component
Nickel-plated Brass
Coupling Type
External Thread
Temperature Range - Operating
-25° to +90°C
Current - Maximum per Contact
1.5A
Keyway
Single
Voltage - Maximum
30V AC/DC
Product Name
Ultra-Lock (M12)
Orientation
Straight
Poles
12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.