Zoro Homepage

Ultra-Lock (M12) Receptacle, 5 Poles, Pg9 Mounting Threads

  • Mfr # WR5J26E03C3003

  • Zoro # G005904409


product price: $30.89
/ea
Sold in multiples of 3 for $92.67

Key Features

IP Rating
IP69K
Length
0.30m
NEMA Rating
NEMA 6
Type
Single Ended (pigtail)
Series
120084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR5J26E03C3003
Zoro #
G005904409
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.30m
Mounting Thread Size
PG9
Wire Size
22 AWG

Details

IP Rating
IP69K
NEMA Rating
NEMA 6
Type
Single Ended (pigtail)
Series
120084
Keyway
Single
Product Name
Ultra-Lock (M12)
Material - Component
Nickel-plated Brass
Voltage - Maximum
60V
Temperature Range - Operating
-25° to +90°C
Coupling Type
External Thread
Orientation
Straight
Gender
Male
Wire/Cable Type
UL 1569
Panel Mount
Front
Current - Maximum per Contact
4.0A
Poles
5
Product Type
M12
Item
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.