Ultra-Lock (M12) Single-Ended Cordset, 12 Pole, Male (Straight) To Pigtail

  • Mfr # W0CS06P45M020

  • Zoro # G805904319


product price:  $126.99
/ea
Sold in multiples of 24 for $3,047.76
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
120083
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0CS06P45M020
Zoro #
G805904319
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
6.50mm (.256")
Wire Size
26 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
120083
LED Indicator
No
Coupling Style
Push to Lock
Temperature Range - Operating
-25° to +90°C
Wire/Cable Type
UL 20549
Product Name
Ultra-Lock (M12)
Connector End B
Pigtail
Voltage - Maximum
30V AC/DC
Current - Maximum per Contact
1.5A
Connector End A
Ultra-Lock (M12)
Material - O-Ring
Fluoro-elastomer
Poles
12
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Gender
Male-Pigtail
Cable Jacket Material
PUR
Product Type
M12
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.