Ultra-Lock (M12) Single-Ended Cordset, 4 Pole, Female (90 Degree) To Pigtail

  • Mfr # W04001A09M020

  • Zoro # G605904199


product price:  $48.29
/ea
Sold in multiples of 12 for $579.48

Key Features

Cable Length
2.0m (6.56')
IP Rating
IP69K
Keyway
Single
Series
120079
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W04001A09M020
Zoro #
G605904199
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
5.33mm (.210")

Details

IP Rating
IP69K
Keyway
Single
Series
120079
Type
Single Ended
Material - Connector Body
PUR
Material - Plating Mating
Gold
Connector End B
Pigtail
Coupling Style
Push to Lock
Current - Maximum per Contact
4.0A
Connector End A
Ultra-Lock (M12)
Protocol
EtherNet
Temperature Range - Operating
-25° to +90°C
LED Indicator
No
Poles
4
Orientation
90° to Pigtail
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Product Name
Ultra-Lock (M12)
Wire/Cable Type
UL 2661
Voltage - Maximum
250V AC/DC
CSA
LR6837
Material - Contact
Copper Alloy
Gender
Female-Pigtail
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.