Ultra-Lock (M12) Single-Ended Cordset, 4 Pole, Female (Straight) To Pigtail

  • Mfr # W04000P03M100

  • Zoro # G005904157


product price:  $74.99
/ea
Sold in multiples of 2 for $149.98

Key Features

Cable Length
10 m
IP Rating
IP69K
Keyway
Single
Type
Single Ended
Series
120079
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W04000P03M100
Zoro #
G005904157
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
5.30mm (.209")
Wire Size
22 AWG

Details

IP Rating
IP69K
Keyway
Single
Type
Single Ended
Series
120079
LED Indicator
No
Product Name
Ultra-Lock (M12)
Gender
Female-Pigtail
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
EU Cable
Voltage - Maximum
250V AC/DC
Connector End A
Ultra-Lock (M12)
Material - Contact
Copper Alloy
Connector End B
Pigtail
Orientation
Straight to Pigtail
Temperature Range - Operating
-20° to +80°C
Material - Plating Mating
Gold
Material - Connector Body
PUR
Material - O-Ring
Fluoro-elastomer
Coupling Style
Push to Lock
Protocol
EtherNet
Poles
4
Current - Maximum per Contact
4.0A
Cable Jacket Color
Black
Product Type
M12
Cable Jacket Material
PUR/PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.