Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra-Lock (M12) To Micro-Change (M12) In-Line Splitter, 4 Pole

  • Mfr # 1200680250

  • Zoro # G805784782


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
250 V AC/DC
Current
4 A
Maximum Operating Temperature
70 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200680250
Zoro #
G805784782
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.3 m

Details

Color
Yellow
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
250 V AC/DC
Current
4 A
Maximum Operating Temperature
70 Degrees C
Material
Thermoplastic Elastomer
Max. Temp.
70°C
Current Rating
4 A
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.