Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Plug, L15-30P, 30 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black

  • Mfr # 28W75BLK

  • Zoro # G5625068


product price: $88.89
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L15-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W75BLK
Zoro #
G5625068
UPC #
78678875367
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.625 in
Cord Grip Body Size
F4 1"

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L15-30P
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black
IP Rating
IP67
Standards
CSA Listed, UL Listed
Resistance Properties
Watertight
Series
130147
GFCI
No
Lighted Connector
No
Flange
No
Product Name
Watertite Extreme
Locking Blade
Yes
Gender
Male
Flip Lid
No

Description

Watertite Extra Hard Outdoor Plug with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V, Cord Grip Body Size F4, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.