Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Plug, L23-30P, 30 A, 600V AC, Three Phase, 4 Pole, Screw Terminals, Yellow

  • Mfr # 28W83

  • Zoro # G5619592


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W83
Zoro #
G5619592
UPC #
78678871116
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.625 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L23-30P
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP67
Standards
CSA Listed, UL Listed
Resistance Properties
Acid, Alkalies, Lubricant and Solvent Resistant, Water, Watertight

Description

Watertite Plug with Locking Blade, 4 Pole/5 Wire, NEMA L23-30, 3ΓΈ 600V, Cord Grip Body Size F4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products