Watertite Connector With California Style Locking Blade, 3 Pole/4 Wire, Non-Nema

  • Mfr # 1301550148

  • Zoro # G005783233


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
Current
50 A
Series
130155
IP Rating
IP67
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550148
Zoro #
G005783233
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F5 1 1/4"

Details

Item
Wire Connector
Maximum Voltage
480 V
Current
50 A
Series
130155
IP Rating
IP67
Standards
CSA Certified; UL E10176
Connector Type
Female
CSA
LR6837
GFCI
No
Locking Blade
Yes
NEMA Configuration
Non-NEMA Locking CA
Flange
No
Poles
3-pole/4-wire
Flip Lid
No
Lighted Connector
No
Receptacle Type
Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.