This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Watertite Cordset, 10 Gauge Soow, 2 Pole/3 Wire, Cordset, Length 7.62M (25.0 Feet) (Discontinued)

Mfr # 1301430261
Zoro # G905782954
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301430261
Zoro #
G905782954
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft

Details

Item
Male-Female Connector
Maximum Voltage
125 V
Current
30 A
Max. Voltage
125V
Standards
CSA Certified; UL E38085
Connector Type
Male-Female
Current Rating
30 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.