Watertite Cordset, 12 Gauge Soow, 3 Pole/4 Wire, Cordset, Length 7.62M (25.0 Feet) (Discontinued)
- Mfr # 1301430236
- Zoro # G205782708
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1301430236
Zoro #
G205782708
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.62m (25.0')
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite
Maximum Voltage
250 V
IP Rating
IP67
Type
Cordset
Series
130143
Standards
cETL Listed to UL 1012, ETL Listed to UL 1012
Locking Blade
Yes
Lighted Connector
No
Receptacle Type
Single
Poles
3-pole/4-wire
NEMA Configuration
NEMA L14-20
Flip Lid
No
UL
E38085
Flange
No
Current - Maximum per Contact
20.0A
Gender
Male-Female
GFCI
No
Cord Type
12/3 SOOW
Product Name
Watertite
CSA
LR6837
Voltage - Maximum
250V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.