Watertite Cordset 14 Gauge Soow, 2 Pole/3 Wire, Cordset Length 1.83M (6.0 Feet)

  • Mfr # 1301430154

  • Zoro # G605782278


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Type
Cordset
Maximum Voltage
125 V
Current
15 A
Length
6 ft
Series
130143
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301430154
Zoro #
G605782278
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
125 V
Current
15 A
Series
130143
Connector Type
Male-Female
Standards
CSA Certified; UL E38085
Max. Voltage
125V
Current Rating
15 A
IP Rating
IP67
Flip Lid
No
Cord Type
14/3 SOOW
Flange
No
Locking Blade
No
NEMA Configuration
NEMA 5-15
Lighted Connector
No
GFCI
No
Receptacle Type
Single
CSA
LR6837
UL
E38085
Current - Maximum per Contact
15.0A
Poles
2-pole/3-wire
Product Name
Watertite Extreme

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.