This item is Discontinued.
This item is Discontinued.
Watertite Cordset 14 Gauge Soow, 2 Pole/3 Wire, Cordset Length 30.48M (100.0 Feet) (Discontinued)
Mfr #
1301430156
Zoro #
G905782336
UPC # 78678871029
Country of Origin Mexico
Category Wiring Device Parts & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1301430156
Zoro #
G905782336
UPC #
78678871029
Country of Origin
Mexico
Dimensions
Length
100 ft
Details
Item
Cordset
Type
Cordset
Maximum Voltage
250 V
Current
20 A
IP Rating
IP67
Current Rating
20 A
Max. Voltage
250V
Standards
CSA Certified; UL E38085
Connector Type
Male-Female
Series
130143
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.