This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Watertite Cordset 14 Gauge Soow, 3 Pole/3 Wire, Cordset Length 7.62M (25.0 Feet) (Discontinued)

Mfr # 1301430217
Zoro # G005782816
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301430217
Zoro #
G005782816
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F3 3/4"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
Current
20 A
IP Rating
IP67
Current Rating
20 A
Type
Cordset
Series
130143
Max. Voltage
250V
Standards
CSA Certified; UL E38085
Connector Type
Male-Female
Lighted Connector
No
Product Name
Watertite Extreme
NEMA Configuration
Non-NEMA
Locking Blade
No
CSA
LR6837
Poles
3-pole/3-wire
Flip Lid
No
UL
E38085
GFCI
No
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Flange
No
Cord Type
14/3 SOOW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.