Watertite Cordset 14 Gauge Soow With Lock Blade, 2 Pole/3 Wire

  • Mfr # 1301430198

  • Zoro # G505783092


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Length
25 ft
Standards
CSA Certified; UL E38085
Series
130143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430198
Zoro #
G505783092
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Cordset
Maximum Voltage
250 V
IP Rating
IP67
Standards
CSA Certified; UL E38085
Series
130143
Type
Cordset
Connector Type
Male-Female
Current Rating
15 A
Max. Voltage
250V
NEMA Configuration
NEMA L6-15
Flip Lid
No
Cord Type
12/3 SOOW
CSA
LR6837
Receptacle Type
Single
Flange
No
Lighted Connector
No
Locking Blade
Yes
Current - Maximum per Contact
15.0A
GFCI
No
UL
E38085
Product Name
Watertite Extreme
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.