This item is Discontinued.

No Product Image Available

Watertite Cordset 14 Gauge Soow With Locking Blade, 2 Pole/2 Wire, Cord Length 30.48M (Discontinued)

  • Mfr # 1301430307
  • Zoro # G305783575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301430307
Zoro #
G305783575
UPC #
-
Country of Origin
Mexico

Dimensions

Length
30.48m (100.0')
Cord Grip Body Size
F2 1/2"

Details

Item
Push-In Wire Connector
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
RoHS Compliant
No
Color
Multicolored
Series
130143
Standards
UL E38085
Type
Cordset
NEMA Configuration
NEMA L1-15
Product Name
Watertite
Lighted Connector
No
Gender
Male-Female
Flip Lid
No
Receptacle Type
Single
Current - Maximum per Contact
15.0A
Poles
2-pole/2-wire
Voltage - Maximum
125V
CSA
LR6837
GFCI
No
Locking Blade
Yes
Cord Type
12/3 SOOW
Flange
No
UL
E38085

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.