Watertite Duplex Gfci Receptacle With Flip Lids, 2 Pole/3 Wire, Nema L5-15, 125V (Discontinued)
- Mfr # 1301550108
- Zoro # G605783497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301550108
Zoro #
G605783497
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Type
Receptacle
Maximum Voltage
125 V
Current
15 A
IP Rating
IP67
Standards
UL E68122
Current Rating
15 A
Connector Type
Female
Features
Flip Lid
Max. Voltage
125V
Series
130155
GFCI
Yes-In-line
UL
E68122
Locking Blade
Yes
Poles
2-pole/3-wire
Lighted Connector
No
Product Name
Watertite Extreme
Current - Maximum per Contact
15.0A
NEMA Configuration
NEMA L5-15
Flip Lid
Yes
Flange
No
Receptacle Type
Duplex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.