Watertite Extra Hard Outdoor Connector With Locking Blade, 3 Pole/4 Wire, Nema

  • Mfr # 1301470109

  • Zoro # G005785756


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Type
Connector
Maximum Voltage
480 V
Current
30 A
Standards
CSA Certified; UL E10176
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470109
Zoro #
G005785756
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F4 1"

Details

Item
Watertite Extreme
Type
Connector
Maximum Voltage
480 V
Current
30 A
Standards
CSA Certified; UL E10176
Current Rating
30 A
Max. Voltage
480V
Series
130147
Connector Type
Female
IP Rating
IP67
Flange
No
NEMA Configuration
NEMA L16-30
CSA
LR6837
Poles
3-pole/4-wire
UL
E10176
Current - Maximum per Contact
30.0A
Lighted Connector
No
Product Name
Watertite Extreme
GFCI
No
Receptacle Type
Single
Flip Lid
No
Locking Blade
Yes
Voltage - Maximum
3Ø 480V
Location
Outdoor
Plug Configuration
NEMA L16-30
Voltage
480V
Jacket Color
Black
Number of Conductors
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.