Watertite Extreme Connector For Male Receptacle, With Locking Blade, 2 Pole/3 Wire

  • Mfr # 1301460107

  • Zoro # G405784847


product price: $67.25
/ea
Sold in multiples of 2 for $134.50

Key Features

Type
Connector
Maximum Voltage
250 V
Current
15 A
IP Rating
IP69K
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460107
Zoro #
G405784847
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme Connector
Type
Connector
Maximum Voltage
250 V
Current
15 A
IP Rating
IP69K
Current Rating
15 A
Connector Type
Female
Series
130146
Standards
CSA Certified
Max. Voltage
250V
GFCI
No
CSA
LR6837
Locking Blade
Yes
Product Name
Watertite Extreme
Current - Maximum per Contact
15.0A
Flange
No
NEMA Configuration
NEMA L6-15
Lighted Connector
No
Receptacle Type
Single
Flip Lid
No
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products