This item is Discontinued.

No Product Image Available

Watertite Extreme Cordset 12 Gauge Soow, 2 Pole/3 Wire (Discontinued)

  • Mfr # 1301430190
  • Zoro # G005782410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430190
Zoro #
G005782410
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Max. Voltage
125V
Standards
CSA Certified; UL E38085
Current Rating
15 A
Type
Cordset
Series
130143
Connector Type
Male-Female
NEMA Configuration
NEMA L5-15
Lighted Connector
No
Cord Type
12/3 SOOW
GFCI
No
Poles
2-pole/3-wire
Receptacle Type
Single
Current - Maximum per Contact
15.0A
Flip Lid
No
CSA
LR6837
UL
E38085
Product Name
Watertite Extreme
Locking Blade
Yes
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.