Watertite Extreme Ground Fault Monitoring Plug With Locking Blade 2 Pole/3 Wire

  • Mfr # 1301460084

  • Zoro # G405784694


product price:  $91.85
/ea
Free Shipping & Returns

Key Features

Type
Plug
Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301460084
Zoro #
G405784694
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Plug
Maximum Voltage
125 V
Current
15 A
Connector Type
Male
Current Rating
15 A
Series
130146
Standards
CSA Certified; UL E10176
Max. Voltage
125V
IP Rating
IP69K
Locking Blade
Yes
Lighted Connector
Yes
Specialty
Monitoring
CSA
LR6837
Current - Maximum per Contact
15.0A
Flip Lid
No
Poles
2-pole/3-wire
NEMA Configuration
NEMA L5-15
GFCI
No
Product Name
Watertite Extreme
Flange
No
UL
E10176

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.