Watertite Extreme Receptacle With Duplex Flip Coverplate, 2 Pole/2 Wire

  • Mfr # 1301460157

  • Zoro # G305785586


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Series
130146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460157
Zoro #
G305785586
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Connector Type
Female
Series
130146
Current Rating
20 A
Type
Receptacle
Max. Voltage
250V
Standards
CSA Certified
NEMA Configuration
NEMA L2-20
CSA
LR6837
Flip Lid
No
Flange
No
GFCI
No
Lighted Connector
No
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Locking Blade
Yes
Product Name
Watertite Extreme
Poles
2-pole/2-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.