Watertite Extreme Receptacle With Single Flip Coverplate With Locking Blade

  • Mfr # 1300180366

  • Zoro # G505786024


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Max. Voltage
125V
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300180366
Zoro #
G505786024
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
125 V
IP Rating
IP67
Current
15 A
Max. Voltage
125V
Current Rating
15 A
Type
Receptacle
Standards
CSA Certified; UL E68122
Series
130146
Features
Flip Lid
Connector Type
Female
Locking Blade
Yes
Lighted Connector
No
Flip Lid
Yes
UL
E68122
NEMA Configuration
NEMA L1-15
GFCI
No
Product Name
Watertite Extreme
CSA
LR6837
Current - Maximum per Contact
15.0A
Receptacle Type
Single
Poles
2-pole/2-wire
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.