
Watertite Extreme Standard Molded Y Cordset, 2 Pole/3 Wire Soow Cordset
Mfr # 1301540070
Zoro # G605782810
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
IP Rating
IP67
Length
3 ft
Connector Type
Male-Female
Type
Molded Y Cordset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301540070
Zoro #
G605782810
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3 ft
Cord Grip Body Size
F3 3/4"
Details
Item
Cordset
Maximum Voltage
125 V
IP Rating
IP67
Connector Type
Male-Female
Type
Molded Y Cordset
Standards
CSA Certified; UL E38085
Max. Voltage
125V
Series
130154
Product Name
Watertite Extreme
Flange
No
CSA
LL52750
Current - Maximum per Contact
20.0A
Locking Blade
Yes
Poles
2-pole/3-wire
GFCI
No
Receptacle Type
Duplex
Lighted Connector
No
UL
E38085
NEMA Configuration
NEMA L5-20
Flip Lid
No
Cord Type
12/3 SOOW
Max. Amps
20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.