Watertite Flip Coverplate With Male Receptacle, 2 Pole/3 Wire, Nema L5-20, 125V (Discontinued)
- Mfr # 1301470127
- Zoro # G205786416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1301470127
Zoro #
G205786416
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
125 V
Current
20 A
IP Rating
IP67
Max. Voltage
125V
Series
130147
Type
Inlet
Current Rating
20 A
Connector Type
Male
Features
Flip Lid
Flange
No
Lighted Connector
No
Locking Blade
Yes
Flip Lid
Yes
GFCI
No
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
Product Name
Watertite Extreme
NEMA Configuration
NEMA L5-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.