Watertite Male Plug Receptacle With Flip Coverplate With Locking Blade

  • Mfr # 1301460143

  • Zoro # G105784963


product price:  $96.85
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
15 A
Features
Flip Lid
Series
130146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460143
Zoro #
G105784963
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
15 A
Features
Flip Lid
Series
130146
Type
Inlet
Connector Type
Male
Current Rating
15 A
Max. Voltage
250V
NEMA Configuration
NEMA L6-15
Receptacle Type
Single
Locking Blade
Yes
Flip Lid
Yes
Current - Maximum per Contact
15.0A
Poles
2-pole/3-wire
Flange
No
GFCI
No
Product Name
Watertite Extreme
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.