Watertite Male Receptacle With Single Flip Coverplate, 3 Pole/3 Wire, Non-Nema (Discontinued)
- Mfr # 1301460114
- Zoro # G205784832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301460114
Zoro #
G205784832
UPC #
-
Country of Origin
Mexico
Details
Item
Watertite Extreme
Maximum Voltage
250 V
IP Rating
IP67
Current
15 A
Features
Flip Lid
Current Rating
15 A
Connector Type
Male
Type
Inlet
Max. Voltage
250V
Series
130146
Product Name
Watertite Extreme
Flip Lid
Yes
GFCI
No
Current - Maximum per Contact
15.0A
Lighted Connector
No
Locking Blade
No
Poles
3-pole/3-wire
Receptacle Type
Single
Flange
No
NEMA Configuration
Non-NEMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.