This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Watertite Monitoring Plug, 2 Pole/3 Wire, Nema 5-20, 125V, Cord Grip Body Size F2 (Discontinued)

Mfr # 1301460024
Zoro # G205784535
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301460024
Zoro #
G205784535
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Plug
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E10176
IP Rating
IP69K
Series
130146
Max. Voltage
125V
Current Rating
20 A
Connector Type
Male
Lighted Connector
Yes
Current - Maximum per Contact
20.0A
Flip Lid
No
GFCI
No
NEMA Configuration
NEMA 5-20
CSA
LR6837
Product Name
Watertite Extreme
Flange
No
UL
E10176
Locking Blade
No
Specialty
Monitoring
Poles
2-pole/3-wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.