Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470032
Zoro #
G205785396
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F3 3/4"
Details
Item
Watertite Extreme
Type
Plug
Maximum Voltage
208 V
Current
20 A
Standards
CSA Certified; UL E10176
IP Rating
IP67
Connector Type
Male
Max. Voltage
208V
Series
130147
Current Rating
20 A
Flip Lid
No
Voltage - Maximum
3Ø 208V
Flange
No
Locking Blade
Yes
NEMA Configuration
NEMA L21-20
Lighted Connector
No
Current - Maximum per Contact
20.0A
CSA
LR6837
Poles
4-pole/5-wire
UL
E10176
Product Name
Watertite Extreme
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.