Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Watertight Straight Blade Plug, L21-20P, 20 A, 120/208V AC, 4 Pole, Screw Terminals 26W81BLK

Watertight Straight Blade Plug, L21-20P, 20 A, 120/208V AC, 4 Pole, Screw Terminals (Discontinued)

  • Mfr # 26W81BLK
  • Zoro # G2021714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W81BLK
Zoro #
G2021714
UPC #
78678871342
Country of Origin
Mexico

Dimensions

Cord Size
F3 3/4"

Details

Item
Watertight Straight Blade Plug
NEMA Plug Configuration
L21-20P
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Yellow
IP Rating
IP67
Standards
LR6837
NEMA Configuration
NEMA L21-20
Gender
Male
Locking Blade
Yes
Voltage - Maximum
3Ø 208V
Lighted Connector
No
UL
E10176
Poles
4-pole/5-wire
Product Name
Watertite Extreme
Flip Lid
No
GFCI
No
Series
130147
Flange
No

Description

Watertite Plug, 4 Pole/5 Wire, NEMA L21-20, 120/208V, 3-Phase, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.