Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertite Plug - 50 Amp 3P4W50A125/250V

  • Mfr # 1301550105

  • Zoro # G005783493


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
50 A
Connector Type
Male
Max. Voltage
250V
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550105
Zoro #
G005783493
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F5 1 1/4"

Details

Item
Watertite Extreme
Maximum Voltage
250 V
Current
50 A
Connector Type
Male
Max. Voltage
250V
IP Rating
IP67
Current Rating
50 A
Type
Plug
Standards
CSA Certified; UL E10176
Series
130155
NEMA Configuration
Non-NEMA Locking
CSA
LR6837
Product Name
Watertite Extreme
Flip Lid
No
Locking Blade
Yes
UL
E10176
Lighted Connector
No
Poles
3-pole/4-wire
Flange
No
GFCI
No
Current - Maximum per Contact
50.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.