Watertite Plug Extra Hard Outdoor With Locking Blade, 4 Pole/4 Wire, Non-Nema
Mfr # 1301470016
Zoro # G405785301
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Type
Plug
Maximum Voltage
208 V
Current
20 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470016
Zoro #
G405785301
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Type
Plug
Maximum Voltage
208 V
Current
20 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Current Rating
20 A
IP Rating
IP67
Max. Voltage
208V
Series
130147
GFCI
No
Lighted Connector
No
Current - Maximum per Contact
20.0A
Locking Blade
Yes
NEMA Configuration
Non-NEMA
Product Name
Watertite Extreme
Flip Lid
No
Flange
No
UL
E10176
CSA
LR6837
Poles
4-pole/4-wire
Voltage
208V
Location
Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.