Watertite Plug With California Style Locking Blade, 3 Pole/4 Wire, Non-Nema

  • Mfr # 1301550142

  • Zoro # G305783179


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Type
Plug
Maximum Voltage
250 V
Current
50 A
Standards
CSA Certified; UL E10176
Current Rating
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550142
Zoro #
G305783179
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F5 1 1/4"

Details

Item
Watertite Extreme
Type
Plug
Maximum Voltage
250 V
Current
50 A
Standards
CSA Certified; UL E10176
Current Rating
50 A
Connector Type
Male
Series
130155
Max. Voltage
250V
IP Rating
IP67
Flange
No
Locking Blade
Yes
Product Name
Watertite Extreme
Lighted Connector
No
UL
E10176
NEMA Configuration
Non-NEMA Locking CA
CSA
LR6837
Poles
3-pole/4-wire
Current - Maximum per Contact
50.0A
Flip Lid
No
GFCI
No
Max. Amps
50A
Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.