Watertite Plug With Locking Blade, 2 Pole/3 Wire, Nema L7-30, 277V Cord Grip Body Size (Discontinued)
- Mfr # 1301470076
- Zoro # G905786068
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301470076
Zoro #
G905786068
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F4 1"
Details
Item
Watertite Extreme
Type
Plug
Maximum Voltage
277 V
Current
30 A
Standards
CSA Certified; UL E10176
Current Rating
30 A
Connector Type
Male
IP Rating
IP67
Series
130147
Max. Voltage
277V
NEMA Configuration
NEMA L7-30
CSA
LR6837
Poles
2-pole/3-wire
Flip Lid
No
Lighted Connector
No
Flange
No
UL
E10176
Locking Blade
Yes
Product Name
Watertite Extreme
Current - Maximum per Contact
30.0A
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.